Stainless Steel LocBoard™ LocHook™ Pegboards & Hooks

Stainless Steel LocBoard™ LocHook™ Pegboards & Hooks

Stainless Steel LocBoard™ LocHook™ Pegboards And Hooks Provide Storage For Applications Including Residential, Industrial, Commercial And More.

Stainless steel LocBoard™ LocHook™ pegboards and hooks are made of stainless steel for long lasting durability and corrosion resistance. Pegboards and hooks allow convenient and space saving wall storage for tools, equipment and more. Hooks can be rotated or combined with additional hooks for added weight and oddly shaped item support. Includes mounting flanges and hardware for installation ease. Features 2 and 4-point square interlocking tabs for excess weight stability. Available types include Curved Hook, Double Rod Hook, LocHook Stainless LocHook BinClip, Multi Prong Hook, Multi Ring Hook, Single Rod Hook, Spring Clip, Spring Clip 1" to 2-1/4" and more. Package quantities are 1, 2 and 3. Dimensions vary per model.


COMPARE DIMENSIONS
L" W" TYPE QUANTITY IMAGE MODEL QTY PRICE
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
54.198.134.104:46