Wall Mounted Duraboard Swing Panel 48"x72"

Wall Mounted Duraboard Swing Panel 48"x72"

Item #: WB797015

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $922.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
XtraWall¿ heavy duty double-sided wall mount pegboard storage systems are ideal for fitting a large amount of tool storage using a fraction of the wall space normally required. XtraWall turnkey systems offer flexibility in layout and placement with unlimited growth capabilities.

¿Each unit comes with commercial grade 1/4" perforated and tempered wood pegboard that attaches to a heavy duty powder coated steel frame.
¿Includes all hardware necessary for secure mounting to solid concrete or block walls. (Hollow walls with studs require the installation of 2" x 6" wood headers.)
¿Up to 48 sq. ft. of storage and a 575-lb load capacity per panel.
¿Models available for mounting over workbenches or other work surfaces.
¿Swing panels accommodate both DuraHook¿ locking hooks or 1/4" standard pegboard hooks.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • BRANDTriton Products
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONWall Mounted Duraboard Swing Panel 48"x72"
    • MANUFACTURERS PART NUMBERW1-D
    • MODEL797015
    • PACKAGE QUANTITY1
    • TYPEBoard