Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer - Steel Pick Shelving 78

Schaefer - Steel Pick Shelving 78" High

Schaefer Steel Pick Shelving Is An Used Storage Solution For Maximizing Productivity.

Schaefer Steel Pick Shelving is constructed of galvanized steel for long lasting durability. New products can be stocked from the back, providing a perpetually supplied assembly/pick point, for quick and easy storage and retrieval. Front beam has product stop to keep cartons, bins or containers from sliding off. Straight Shelf provides an easy view of products for picking or assembly. Tilt Shelf and Tilt/Tilt Shelf have a 15° shelf angle so new products can slide into place. Five level shelving - Measures 50" Wide. x 78" High. Depths available in 24", 32" 40" or 48". Color is Gray.

Each shelf level supports up to 550 lbs.


COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON ADDITIONAL SHELF
TYPE W" D" H" CAPACITY LBS. PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.90.21:44