Slant Chrome Wire Shelving

Slant Chrome Wire Shelving

Slant Wire Shelving Provides The Perfect Storage Solution For Retail Display!

Slant shelving provides maximum visibility while maintaining easy access to contents. Slant shelving allows contents to be loaded from the rear for first-in first-out rotation. Shelving is made with a chrome plated finish that is used for merchandise display and strong enough for warehouse inventory picking. 45 Degree Wire Shelves adjust at 1" increments utilizing numbered posts and plastic snap-on sleeves. Shelves have a retaining lip on front (18"D Units have a 4-1/4"H lip and 24"D Units have 5-1/2"H lip). Choose between 4-Shelf Units with 1,600 capacity or 5-Shelf Units with 2,000 lb. capacity.
Mobile 4-Shelf Trucks offer 1,200 lb. capacity and move easily on 4 swivel casters; available with 2 optional brakes. 4-Shelf Trucks with Dolly Base have 1,600 lb. capacity and moves easily on a rugged dolly base with rubber wheels (2 rigid, 2 swivel).
Accessorize with Optional Shelf Retainer/Dividers and Label Holders (sold separately).


UNIT TYPE
  • UNIT TYPE
W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS
UNIT TYPE W" D" H" SHELF QTY. CAPACITY LBS. IMAGE MODEL QTY PRICE