Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MECO (1000 Series) Uprights - Single & Double Sided - 16200 Lb Max. Capacity

MECO (1000 Series) Uprights - Single & Double Sided - 16200 Lb Max. Capacity

Upright Single And Double Sided Medium Duty Cantilever Racks Provide A Low-Cost Storage System For Pipe and Lumber Supplies.

Upright Cantilever Racks store long bulk products with ease by allowing arm height adjustments on 3" centers. Racks are made of durable steel for long lasting use. Single Sided Uprights are used for placement up against the wall. Double Sided Uprights are used for center of aisles or rows. Available storage capacities range from 3100 to 16,200 lbs. Color finish is Gray Enamel. Dimensions vary per model.

How to order:
1. Determine upright type, height and base. Note: Must purchase two uprights per starter unit; one per add-on unit.
2. Choose arm length and type desired.
3. Order one brace set per bay. Brace sets are measured from center to center of uprights.


H'
  • H'
BASE DEPTH"
  • BASE DEPTH"
COMPATIBLE ARM L" *
  • COMPATIBLE ARM L" *
CAPACITY LBS.
  • CAPACITY LBS.
TYPE
  • TYPE
COMPARE DIMENSIONS
H' BASE DEPTH" COMPATIBLE ARM L" * CAPACITY LBS. TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.59.49:44