Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MECO (2000 Series) Complete Cantilever Rack - 26600 Lb Max. Capacity

MECO (2000 Series) Complete Cantilever Rack - 26600 Lb Max. Capacity

Complete Cantilever Racks Are Built For Storing Lumber And Other Long, Flat Items In Factories, Warehouses, and Lumber Yards.

Complete Cantilever Racks are made using thick, heavy gauge steel for long lasting durability. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes 1 horizontal brace set. Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights. Add-On Units include 1 upright. Upright load capacities range from 8500 to 26,600 lbs. Straight arms load capacities are 600, 800, and 1200 lbs. Color and finish is Scratch-Resistant Gray Enamel. Dimensions vary per model.


H'
  • H'
UPRIGHT CAP. LBS.
  • UPRIGHT CAP. LBS.
BASE D"
  • BASE D"
W"
  • W"
QTY.
  • QTY.
COMPARE UPRIGHT STRAIGHT ARMS STARTER ADD-ON
TYPE H' CAP. LBS. BASE D" W" TYPE L" QTY. CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.