Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizontal Storage Rack 9 Levels 2600 Lb Capacity

Rollover image to zoom in

Click image to enlarge

Horizontal Storage Rack 9 Levels 2600 Lb Capacity

Item #: WB246291

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $435.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavy Duty 14 gauge steel conscruction. 9 storage levels per side. 1-1/2" Angle iron arms provide 9-1/2" of storage space on each side of frame. Easy assembly with included hardware. 2,600 lbs. overall capacity, evenly distributed. Use in pairs for ideal storage and access of long parts. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES85 (215.9 cm)
    • CAPACITY LBS2600 (1181.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDDurham
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Sided
    • LEVEL QUANTITY9
    • MANUFACTURERS PART NUMBERHSR-303085-95
    • MODEL246291
    • OPENINGS16
    • WEIGHT LBS64 (29.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Horizontal Storage rack

Your review: works very well for us,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.