Akro-Mils® Super-Size Clear AkroBins® Stacking Bins

Akro-Mils® Super-Size Clear AkroBins® Stacking Bins

Akro-Mils® Super Size Clear Akrobins® Stacking Bins Are Used For Storing And Organizing Large, Bulky Items.

Akro-Mils® Super Size Clear Akrobins® Stacking Bins are made of one-piece, water, rust and corrosion-proof polypropylene for lasting durability and dependability. Variety of sizes available to meet storage requirements. Extra wide stacking ledge and finger grips allow for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Resistant to weak acids and alkalis for increased protection. Designed to save space by securely stacking atop each other and sitting on wire shelving, steel shelving or carts and dollies. Bins cannot be hung on louver panels or rail systems. Ships assembled. Dividers, windows, bins, totes and containers sold separately. Color is Clear. Capacities are 200 lbs. and 300 lbs.. Dimensions and package quantities vary per type.


DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
CAP. LBS.
  • CAP. LBS.
PKG. QTY.
  • PKG. QTY.
COMPARE DIMENSIONS INSIDE DIMENSIONS
TYPE W" D" H" W" D" H" CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
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
54.80.219.137:44