Pak-Rite SURE-LOK® Collapsible Shipping Crates

Pak-Rite SURE-LOK® Collapsible Shipping Crates

Pak-Rite SURE-LOK® Collapsible Shipping Crates Are Used For One Way Shipments, Moderate Re-use And Heavy Weight Items.

Pak-Rite SURE-LOK® Collapsible Shipping Crates are made of fir plywood or oriented strand board to provide exceptional integral strength. Crates are precisely machined with slots and interlocking edges to provide base, sides and top fit. Impact resistant polypropylene pallet blocks and bolted construction provide additional durability. Cubic foot capacities range from 3.08 - 294.57. Outside length dimensions range from 23-1/2 - 95-1/2.Outside widths range from 23-1/2 - 58-1/2. Outside heights range from 16-1/2 - 100-1/2. Maximum stacking load is 50,000 lbs. Quick and easy assembly and disassembly.


OUTSIDE DIMENSIONS L"
  • OUTSIDE DIMENSIONS L"
OUTSIDE DIMENSIONS W"
  • OUTSIDE DIMENSIONS W"
OUTSIDE DIMENSIONS H"
  • OUTSIDE DIMENSIONS H"
CONSTRUCTION
  • CONSTRUCTION
CAP. CUBIC FEET
  • CAP. CUBIC FEET
COMPARE OUTSIDE DIMENSIONS INSIDE DIMENSIONS
L" W" H" L" W" H" CONSTRUCTION CAP. CUBIC FEET IMAGE MODEL QTY QTY 5 to 9
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
54.158.31.149:46