Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast B501824 Wheel Bin 50 Gallon, 39-1/2"L X23-1/2"W X 20-1/2"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

Suncast B501824 Wheel Bin 50 Gallon, 39-1/2"L X23-1/2"W X 20-1/2"H - Pkg Qty 3

Item #: WBB998831

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$42.95 each

Sold in packages of 3

Price: $128.85
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Suncast B501824 Wheel Bin 50 Gallon, 39-1/2"L X23-1/2"W X 20-1/2"H

Stay organized with a Suncast 2 ft. 11.5 in. x 3 ft. 3.5 in. x 1 ft. 8.5 in. Outdoor Bin. Stay-dry design in great for tools, toys and cushions. Built-in wheels and handles allow for easy movement of storage bin. the 50 gallon interior keeps seat cushions, grill accessories, toys and outdoor gear safe and organized. Price each sold qty of 3.

Features:
  • 50 gallon capacity
  • Great for outdoor accessories
  • Fully assembled
  • Stay-dry design
  • Durable resin construction
  • Rollers for easy movement


Product Specifications

    • LENGTH INCHES39-1/2 (100.33 cm)
    • WIDTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES20-1/2 (52.07 cm)
    • INSIDE LENGTH INCHES30 (76.2 cm)
    • INSIDE WIDTH INCHES14 (35.56 cm)
    • INSIDE HEIGHT INCHES18-7/8 (47.94 cm)
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY GALLONS50 (189.27 l)
    • ASSEMBLYAssembled
    • BRANDSuncast
    • COLOR FAMILYTan
    • COLOR FINISHLight Taupe w/Mocha Lid
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERB501824
    • PACKAGE QUANTITY3
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • WEIGHT LBS10 (4.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Suncast 50 gallon wheel bin

Your review: Cannot find bins wide enough for our needs, this one is 23.5, we could use wider and bigger wheels, but this is closest for now

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.