Buckhorn Attached Lid Distribution Containers

Buckhorn Attached Lid Distribution Containers

Buckhorn Distribution Containers Feature Hinged Lids to Secure Contents During Shipping, Picking and Storage Use.

Heavy-duty, returnable and reusable attached lid containers are made of versatile high-density polyethylene. These shipping containers are used for applications in retail, wholesale distribution, grocery and general manufacturing. Plastic containers have flip-up lids that interlock for stacking strength and nest when lids are open. Solid bottom. Individual load capacities are 40, 60, 80, and 100 lbs. Stacked load capacities are 300, 320, 400, and 500 lbs. Carton quantities are 3 and 6. Available in Gray and Green. Dimensions vary per model.


L"
  • L"
W"
  • W"
H"
  • H"
ALONE
  • ALONE
STACKED
  • STACKED
COLOR
  • COLOR
COMPARE TOP OUTSIDE CAPACITY LBS
L" W" H" ALONE STACKED CARTON QTY COLOR IMAGE MODEL QTY PRICE EACH
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
54.224.234.8:44