Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" x 12" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

6" x 12" x 4-1/2" Kraft Corrugated Open Top Bin Boxes - Pkg Qty 50

Item #: WBB684534

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.68 each

Sold in packages of 50

Price: $34.00
Product Information
Customer Review
Product Q&A
Accessories
6" x 12" x 4 1/2" Kraft Corrugated Open Top Bin Boxes

An economical solution for organizing parts. Kraft colored bins help conceal dirt and grime. One-piece construction makes assembly fast and easy. Simply fold along lines to create bin. No tape or staples needed. Made from sturdy 200#/ECT-32 kraft corrugated. Price each. Sold in package quantities.

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • BRANDBox Packaging
    • COLOR FAMILYTan
    • COLOR FINISHKraft Corrugated
    • CONSTRUCTION200#/ECT-32 Kraft Corrugated
    • MANUFACTURERS PART NUMBERBINMT612K
    • PACKAGE QUANTITY50
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLENo Print
    • TYPESingle Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.