Clear View Nestable Shelf Bins

Clear View Nestable Shelf Bins

Quantum Clear View Nestable Shelf Bins Are Used For Efficiently Storing And Organizing Small Parts, Fasteners, Products And Supplies.

Quantum Clear View Nestable Shelf Bins are made of FDA approved, heavy duty, virgin high density tri-clear polypropylene material for long lasting durability and dependability. Used for keeping contents organized and viewable from outside. Designed for use on 12, 18 and 24 inch deep shelving units and racks. Waterproof and chemical, grease and oil resistant. Reinforced ribbed design provides added strength. Slotted label holder for easy content identification and wide hopper front for easy access. Withstand freezers and autoclaves up to 250°F. Bins are nestable when empty to save storage space. Available in wide selection of 2-3/4, 4-1/8, 4-3/8, 6-5/8, 8-3/8 and 11-1/8 inch widths, 11-5/8, 17-7/8 and 23-5/8 inch depths and 4 and 8 inch heights. Sold in 6, 8, 10, 16, 20, 30 and 36 carton quantities.


DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
CARTON QTY
  • CARTON QTY
COMPARE DIMENSIONS INSIDE DIMENSIONS PRICE EACH
W" D" H" W" D" H" CARTON QTY IMAGE MODEL QTY 1-2 CTN. 3+ CTN.
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
54.146.59.49:46