Akro-Mils® Clear Nestable Shelf Bins

Akro-Mils® Clear Nestable Shelf Bins

Akro-Mils® Clear Nestable Shelf Bins Are Designed To Provide Storage And Organization While Maximizing Space.

TAkro-Mils® Plastic Shelf Bins are made of one-piece, waterproof polypropylene for lasting durability and dependability. Many sizes and capacities available to meet storage requirements with varying shelving units including steel, wire, pick racks and bench racks. Nestable to optimize space. One-piece construction, unaffected by grease or oil, can be fully loaded without bulging or cracking. Large label areas aid in part identification and bar code scanning. Ships assembled. Bins, totes and containers sold separately. Color is Clear. Capacities available from 7 lbs. up to 55 lbs.. Dimensions and package quantities vary per type.


DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
CAP. LBS.
  • CAP. LBS.
PKG. QTY.
  • PKG. QTY.
COMPARE DIMENSIONS INSIDE DIMENSIONS
W" D" H" W" D" H" CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
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
54.145.120.69:46