Akro-Mils Compartment Shelf Bins

Akro-Mils Compartment Shelf Bins

Akro-Mils Compartment Shelf Bins - convenient, efficient organizaton in a single piece bin unit.

Create a highly cost effective parts picking center. These one-piece plastic bins have 6 molded-in compartments sized the same as the most popular individual bins, and they provide the lowest cost alternative to purchasing individual bins. Save up to 25% over individual AkroBins of equivalent size. Because they are one piece, they stay in place for neater appearance and provide simple organization, and the entire bin transports easily to bench or assembly area. Super strong double-walled construction. Large label area. Nest when empty to save space. Nominal size 36"W x 12" or 18"D x 5"H. Sold 5 per carton. Available in Blue, Yellow or Red.


COMPARE DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE EACH
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
54.82.164.182:46