Heavy Duty Rotabin® Rotating Parts Center

Heavy Duty Rotabin® Rotating Parts Center

Heavy Duty Rotabin® Revolving Bins Provides Space Savings For Large Quantities Of Nails, Bolts, Pipe Fittings, etc.

These scoop design shelves are available with either 5 or 10 compartments. Fits in otherwise unusable spaces including corners and at the ends of aisles. They are manufactured from one-piece of steel with dividers welded in. Revolving shelves with rounded bottoms make accessing parts easy. Each shelf rotates independently on heavy duty ball bearings. Assembles easily using hardware provided 44" diameter has 625 lb. capacity per tray; 58" diameter has 2000 lb. capacity per tray. Rotates 360°. Gray finish.


COMPARE DIMENSIONS TRAY TOTAL BIN
DIA" H" QUANTITY QUANTITY CAPACITY IMAGE MODEL QTY PRICE
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
54.226.179.247:44