Bin Racks With Stacking Bins

Bin Racks With Stacking Bins

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack or bin rail provides easy removal of polypropylene bins. Bins have hopper fronts with label area for instant access and inventory control. Free standing racks are used against walls, behind shelving or at the end of aisles. 500 lb. capacity. Assembly is fast and easy. Available with Blue, Red, Yellow or Beige bins.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47
I338-5/85



STYLE
  • STYLE
W"
  • W"
H"
  • H"
RACK BRAND
  • RACK BRAND
TOTAL QTY.
  • TOTAL QTY.
BIN QTY.(BIN SIZE)
  • BIN QTY.(BIN SIZE)
BRAND
  • BRAND
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS BIN
STYLE W" H" RACK COLOR RACK BRAND TOTAL QTY. BIN QTY.(BIN SIZE) BRAND COLOR IMAGE MODEL QTY Price
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
107.22.48.243:44