Pick Racks & Mobile Floor Racks With Conductive Bins

Pick Racks & Mobile Floor Racks With Conductive Bins

Conductive Pick Racks Resist Static Build-Up To Provide Effective Store For Electrostatic Sensitive Equipment Including Computer Hardware.

Pick racks are made of durable heavy gauge steel with powder coat finish. Conductive racks include conductive stacking bins that help protect electronic components. Polypropylene bins easily hang off of louvers or rails for easy attachment and removal. Bins are made of carbon filled copolymer polypropylene with an electrostatic decay rate of less than 0.1 seconds. Rails Racks feature hang rails to accept hanging bins. Available in Single and Double Sided Racks. Purchase Optional Mobile Kit for double sided rail racks to allow mobility. Mobile Floor Racks feature double sided louvered panels and include 2 rigid, 2 swivel casters for mobility. Note: Make sure all racks are properly grounded according to application.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B5-1/210-7/85
C8-1/414-3/47


Click Here to check our selection of Conductive Stacking Bins.


COMPARE OVERALL DIMENSIONS BIN
STYLE W" H" RAIL QTY. CAPACITY LBS. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE EACH
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
54.80.198.222:44