Mobile Double-Sided Pick Rack With Stacking Bins

Mobile Double-Sided Pick Rack With Stacking Bins

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removal of polypropylene bins. Bins have hopper fronts with label area for instant access and inventory control. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500 lb. capacity. Gray enamel finish. Assembly is fast and easy. Available with Blue, Red or Yellow bins.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47



STYLE
  • STYLE
W"
  • W"
H"
  • H"
TOTAL QTY.
  • TOTAL QTY.
BIN QTY. (BIN SIZE)
  • BIN QTY. (BIN SIZE)
BRAND
  • BRAND
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS BIN PRICE EACH
STYLE W" H" TOTAL QTY. BIN QTY. (BIN SIZE) BRAND COLOR IMAGE MODEL QTY 1-2 3+
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
54.198.132.162:44