Akro-Mils® Louvered Lean Panel™ And Pick Racks

Akro-Mils® Louvered Lean Panel™ And Pick Racks

Akro-Mils® Louvered Lean Panel™ And Pick Racks Provide Organized And Efficient Storage For Productivity Initiatives.

Akro-Mils® Louvered Lean Panel™ And Pick Racks feature a powder coated finish that provides added protection for long lasting use. Racks are made of 16-gauge steel with 20-gauge end caps for durability and strength. Louvered Lean Panels™ combine the convenience and strength of a louvered panel with the utility of a 15° angle inclined pick rack to improve visibility and make access to contents in bins easier. Panels are wall mountable, or can be used with Single and Double-Sided Floor Racks. Double-sided floor rack can be used with a kit to create a mobile, high-density storage system. Available load capacities are 90, 500, and 1000 lbs. Dimensions vary per model.


COMPARE DIMENSIONS
STYLE W" D" H" CAP. LBS. PKG. QTY. ASSEMBLY IMAGE MODEL QTY PRICE
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
54.162.232.51:44