Interlocking Storage Cabinet Floor Stands

Interlocking Storage Cabinet Floor Stands

These Floor Stands Combined With Interlocking Storage Cabinets Provide An Assortment Of Storage Solutions To Meet Your Every Need.

Cabinets with floor stands help organize and store small parts. Floor stands are made of heavy-duty 14 gauge steel with a smooth powder coat finish. Includes cabinets are made from high impact polystyrene. Drawers are removable and will not rust or corrode. Drawers have a recessed handle and come with a slotted label holder. Drawers have seven divider slots molded in so that it may be divided into multiple compartments. Includes two dividers per drawer. Clear window allows easy identification of parts. Floor Stands are available in Single Sided or Double Sided configurations. Optional Mobile Kit can be applied to Double Sided units to convert into Mobile Storage Units.

Drawer Size Reference
DrawersW"D"H"
A2-3/4112-1/2
B2-3/4113-5/16
C5-5/8112-1/2
D5-5/8113-5/16



TYPE
  • TYPE
D"
  • D"
H"
  • H"
TOTAL QUANTITY
  • TOTAL QUANTITY
COMPARE DIMENSIONS DRAWER
TYPE W" D" H" TOTAL QUANTITY QTY. (DRAWER SIZE) COLOR IMAGE MODEL QTY PRICE
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
54.224.234.8:44