Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Single & Double Sided Rail Units with Bins

Quantum Single & Double Sided Rail Units with Bins

Quantum Single And Double Sided Rail Units With Bins Are Used For Classrooms, Craft Studios, Workshops, Offices And Other Storage Applications.

Quantum Single and Double Sided Rail Units are made of steel and high impact polystyrene for long lasting durability and strength. Wide angle legs and side support ribs provide stability and added strength for rail units. Louvered panel accepts easy attachment of open hopper hanging bins for storage of small parts and supplies. Hanging bins include an ID tab and grip handle on front. Wide stacking ledges and stack locks interlock bins for secure storage. Full width hanging lip on rear allows easy attachment to louvered panels. Available rack dimensions are 15"W x 53"H, 20"W x 53"H, and 36"W x 66"H. Bin quantities are 24, 46, 48, 96, 156 and 192. Weight capacities are 600, 1600 and 2000 lbs. Colors are Beige, Black, Blue, Green, Ivory, Red and Yellow. Bin dimensions and bin size combinations vary per model.

Bin Size Reference
BinsW"D"H"
A3-7/842
B3-7/872-7/8
C8-7/872-7/8
D5-7/810-1/45-1/8
E4-5/8144-7/8
F8-1/813-1/26-1/8



D"
  • D"
BIN QTY(BIN SIZE)
  • BIN QTY(BIN SIZE)
COMPARE RACK DIMENSIONS BIN
W" D" H" COLOR TOTAL QTY. BIN QTY(BIN SIZE) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.30.49:46