Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Wall-Mount Louvered Bin Panel - 35-3/4X19"

Rollover image to zoom in

Click image to enlarge

Akro-Mils Wall-Mount Louvered Bin Panel - 35-3/4X19"

Item #: WBB2046414

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Akro-Mils Wall-Mount Louvered Bin Panel - 35-3/4X19"

AKRO-MILS Louvered Panel Wall-Mount Rack helps provide a complete solution for small-to-medium sized parts storage and retrieval. Forged from 16-gauge cold-rolled steel and supported by horizontal ribs. Louvers securely support AkroBins. Bins hang on one side. Durable gray powder coat finish. 160-lb. capacity. Appropriate for lean manufacturing. NOTE: Bins sold separately. 

Product Specifications

    • WIDTH INCHES35-3/4 (90.81 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • CAPACITY LBS160 (72.73 kg)
    • BRANDAkro-Mils®
    • COLOR FINISHBeige
    • MANUFACTURERS PART NUMBER30636/BEIGE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.