Akro-Mils Ready Space Mobile Floor Rack 30553220S With 120 Beige AkroBins 30220

Rollover image to zoom in

Click image to enlarge

Akro-Mils Ready Space Mobile Floor Rack 30553220S With 120 Beige AkroBins 30220

Item #: WB268806

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,122.24 Save up to 32%
Price: $ 766.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO MILS READYSPACE™ MOBILE FLOOR RACKS WITH AKROBINS®
Rack With 120 Bins
These mobile racks organize, share and transport supplies and products with ease. Ideal for healthcare environments. These mobile racks are made using 16 gauge steel with durable white powder coat finish. Base is made of 13 gauge steel to provide 150 lb. capacity. Steel louvered panels allow easy attachment of plastic stacking bins. Beige AkroBins® are made of impact resistant industrial grade polymers. Hanging lip allows easy louver attachment. Side rib reinforcements provide extra strength. Large label slot provides quick inventory identification. Plastic storage bins withstand 250°F temperatures. Base includes swivel casters for easy mobility. Racks measure 24-5/8"W x 52"H.

Product Specifications

    • WIDTH INCHES24-5/8 (62.55 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS150 (68.18 kg)
    • ASSEMBLYAssembled
    • BIN BRANDAkro-Mils®
    • BIN COLORBeige
    • BIN WIDTH4-1/8
    • BIN DEPTH7-3/8
    • BIN HEIGHT3
    • BIN QUANTITY120
    • BIN QUANTITY (BIN SIZE)120(C)
    • BRANDAkro-Mils®
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBER30553220S
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPMobile Bin Racks
    • STYLEMobile Double-Sided Floor Rack
    • WEIGHT LBS111 (50.45 kg)