Steel Stackbin Combination System

Steel Stackbin Combination System

Steel Stackbin® Combination Systems Are Used For Garages, Automobile Shops, Industrial Suppliers And More to Organize Tools And Parts.

Stackbin® Combination Systems (bins and frames) are made of all-welded, heavy 18-gauge steel construction for long lasting durability. Compartment systems provide organized storage and easy access to parts and fasteners with a smooth interior and full-flow hopper front. Same size steel Stackbins® can be inter-stacked and can support any weight that can fit within the cube of the container. This pre-configured system includes (6) 7-1/2"W x 15-1/2"D x 6"H Bins, (9) 9"W x 18-3/4"D x 7-1/2"H Bins, (2) 15"W x 24"D x 11"H Bins. Available in a variety of sizes. Colors are Black and Gray

Bin Size Reference Table
TYPEW"D"H"
A5-1/2124-1/2
B7-1/215-1/26
C918-3/47-1/2
D1220-1/29-1/2
E152411



W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
COMPARE OVRALL DIMENSIONS WHOLE UNIT
W" D" H" COLOR TOTAL QTY. BIN QTY (BIN SIZE) IMAGE MODEL QTY PRICE
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
54.166.242.76:44