Mobile Steel Bin Unit

Mobile Steel Bin Unit

Mobile Steel Bin Units Are Used For Transporting Parts Through Facilities.

Mobile Steel Bin Units are constructed with spot welded and bolted, 13 gauge steel base and 18 gauge steel bins for long lasting durability. Modular and expandable structure provides easy transport of parts through facilities. Provides 2400 lb. capacity and MBU with 51 in. x 32 in. base for added strength. Bins unclip from rails for restocking and easier access. Units can be reconfigured or added for customized number of compartments. Available in a variety of dimensions. Color finishes are Black, and Gray . Bin quantities are 30, 40, 54, 56, 60 and 84. 1 Year Limited Warranty.



Bin Size Reference Table
TYPEW"D"H"
A4-1/284-1/2
B4-1/2125-1/2
C7-1/215-1/26



W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
COMPARE OVERALL DIMENSIONS WHOLE UNIT
W" D" H" COLOR TOTAL QTY. BIN QTY (BIN SIZE) IMAGE MODEL QTY PRICE
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
54.91.16.95:46