ESD Nesting Containers & Lids

ESD Nesting Containers & Lids

ESD Nesting Containers & Lids Have A High Load-Carrying Capacity and Dimensional Stability.

Nesting Containers & Lids are made of fiberglass reinforced thermoset composite for long lasting durability. Resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. Superior physical properties over thermoplastic and corrugated products. Nesting design provides additional floor and bench space and facilitates movement of boxes to work areas. Optional Lids ensure complete product protection from dust and contamination, and enable boxes to be stacked. Top Overall Dimensions are 11-3/4"L x 8-3/4"W x 4-1/8"H. Overall dimensions vary.


COMPARE DIMENSIONS LID
L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.111.72:46