Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Steel Security File Box, 13-1/2"L x 6"W x 10-1/2"H, Black

Rollover image to zoom in

Click image to enlarge

Master Lock® Steel Security File Box, 13-1/2"L x 6"W x 10-1/2"H, Black

Item #: WBB968360

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $28.34 Save up to 31%
Price: $ 19.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Steel Security File Box, 13-1/2"L x 6"W x 10-1/2"H, Black

Master Lock® 7148D Locking steel security file box has a durable steel construction that stands up to daily use. Ideal for storing important documents and personal items without bending at home or work. It comes with a convenient carrying handle for portability. Locking cover for added security, with two extra keys. Overall size is 6" (15.2cm) x 13-1/2" (34.3cm) x 10-1/2" (26.7cm). Duplicate keys are not available. Color: Black.



Product Specifications

    • LENGTH INCHES13-1/2 (34.29 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • LENGTH RANGE< 15"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Different Key lock
    • MANUFACTURERS PART NUMBER7148D
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • TYPEKey Locking File Box
    • WEIGHT LBS4.3 (1.95 kg)

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Master Lock Box

Item was delivered in a timely manner with keys inside. The box works well as expected.

See more favorable reviews

The most critical review

  • Customer Rating

Great concept, poor quality

This is a nice sturdy metal lock box that could be an awesome deal BUT, they locks are terrible, they turn round and round and it's hard to lock and hard to unlock. I ordered 12 for a project at work and I'm very disappointed. Also, all they keys are the same for all 12 locks! *** Global Comment: Thanks for the comments. We already fowarded it to the manufacturer to reserch for the future product enhancement. ***

See more critical reviews

Sort by: 
1 ...

5 Results

Master Lock Box

Your review: Item was delivered in a timely manner with keys inside. The box works well as expected.

Is this review helpful?

HIPPA COMPLIANT

Your review: WORKS VERY WELL FOR OUR IN-HOME COUNSELORS

Is this review helpful?

Excellent product

Your review: The lock works smoothly and it keeps all my important documents safe and organized

Is this review helpful?

Lock Box Review

Your review: These are sturdy lock boxes good for keeping office files. Easy to grab on the way out for a fire drill.

Is this review helpful?

Great concept, poor quality

Your review: This is a nice sturdy metal lock box that could be an awesome deal BUT, they locks are terrible, they turn round and round and it's hard to lock and hard to unlock. I ordered 12 for a project at work and I'm very disappointed. Also, all they keys are the same for all 12 locks! *** Global Comment: Thanks for the comments. We already fowarded it to the manufacturer to reserch for the future product enhancement. ***

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.