Akro-Mils® Clear Dividable Grid Boxes

Akro-Mils® Clear Dividable Grid Boxes

Akro-Mils® Clear Dividable Grid Boxes Are Used For Storing And Organizing A Variety Of Items.

Akro-Mils® Clear Dividable Grid Boxes are injected molded from industrial grade polymers for long lasting durability and strength. The sturdy, one-piece construction is resistant to solvents and chemicals for increased protection. Ribbed design provides added stability during use and the clear coloring provides high visibility. Optional accessories include dividers, clear snap-on lids and label holders. Divider slots allow you to create hundreds of different compartment sizes for increased versatility and customization. Label holders provide clear and confident identification. Compatible with most racks, shelving and automated material handling equipment. Choose from capacities of 20, 25, 30, 35, 40 and 50. Available in package quantities of 2, 3, 4, 6, 8, 12 and 20. Dimensions vary per model.

Click here to see the selections of Dividers and Lids.


DIMENSIONS L"
  • DIMENSIONS L"
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS H"
  • DIMENSIONS H"
CAP. LBS.
  • CAP. LBS.
PKG. QTY.
  • PKG. QTY.
COMPARE DIMENSIONS INSIDE DIMENSIONS
L" W" H" L" W" H" CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
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
54.161.8.205:44