Centrifugal Pumps for IBC's & Totes

Centrifugal Pumps for IBC's & Totes

Centrifugal Pumps for IBC's & Totes Are Used For Maintenance Professionals.

Centrifugal Pumps for IBC's & Totes are made of heavy duty materials for long lasting durability. Centrifugal Pumps for IBC's & Totes feature 2 NPT (Male) Thread, 47" Suction Tube, 1" or 1-1/4" Discharge Spout, 110V or 220V Power (1/2 or 3/4 HP Air Motor also available) and a variety of dispensing rates.


COMPARE
TREAD" CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE DIA" DISCHARGE SPOUT DIA" POWER IMAGE MODEL QTY PRICE
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
23.22.240.119:44