Tote Pro Dolly Standard Version

Rollover image to zoom in

Click image to enlarge

Tote Pro Dolly Standard Version

Item #: WB443239

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 917.00
Product Information
Photo/Video Gallery
Product Q&A
Tote Pro Dolly Standard Version

Made of heavy duty steel for long lasting durability. Stores and transports stackable containers with ease. Ergonomically designed to move loads with ease and help reduce back strain and worker fatigue. Dolly positions under container stacks, handle is pulled back to raise totes and push or pull where needed. Adjustable handle with comfort grip allows easy lifting and lowering. Adjustable forks accommodate totes from 6" to 17-1/2"W. Heavy duty, non-marring urethane casters (2 rigid, 2 locking swivel) provide mobility. Provides 4" casters and holds totes from 9-1/2" to 12-1/2"H. Easy assembly. Capacity is 500 lbs. Color finish is Yellow. Size is 32" L x 30" W x 9" H.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • BIN HEIGHT TO COLLAR6" to 9"
    • CASTER3"
    • COLOR FINISHYellow
    • TYPELo-Rider
    • accessory_typeDolly
Have A Question About This Product?
0 Question | 0 | Answer