Fiberglass ESD Boxes

Fiberglass ESD Boxes

Fiberglass ESD-Safe Boxes Provide Optimal Product Protection.

The ESD-Safe Boxes are made of fiberglass reinforced thermoset composite for long lasting durability, with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products.

They will not bend or sag under heavy loads and can be readily integrated into automated applications. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. ESD stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations.

Fiberstat containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional Lids are available for certain models.


L"
  • L"
W"
  • W"
H"
  • H"
STACK/NEST
  • STACK/NEST
COMPARE DIMENSIONS LID
L" W" H" STACK/NEST IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.146.11.8:44