Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® MemoryStor® Universal Rolling Organizer Bag Set

Rollover image to zoom in

Click image to enlarge

ECR4Kids® MemoryStor® Universal Rolling Organizer Bag Set

Item #: WBB991429

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.11 Save up to 21%
Price: $66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® MemoryStor® Universal Rolling Organizer Bag Set

The MemoryStor® Universal Rolling Cart holds up to 65 pounds! Folds flat to 3". Extra wide, rubber wheels. Telescoping handle that extends to 23" from cart and locks in 3 positions for easy mobility. Cart accommodates letter or legal size folders and binders and features built-in hand-grips for easy moving and lifting. Double rails lock sides securely.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES15-1/2 (39.37 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • ASSEMBLYAssembled
    • BRANDECR4Kids®
    • COLOR FINISHBlack/Gray (May Vary)
    • CONSTRUCTIONPlastic/Fiber
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERELR-0549B
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories
    • STYLEOrganizer Bag Set
    • WEIGHT LBS11 (5 kg)
    • accessory_typeBag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.