Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Holiday Tree Storage Bag, Red With Green Handles

Rollover image to zoom in

Click image to enlarge

Holiday Tree Storage Bag, Red With Green Handles

Item #: WBB1020602

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $28.79 Save up to 34%
Price: $ 19.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Christmas Tree Storage Bag, Red With Green Handles

Honey-Can-Do SFT-01316 Artificial Tree Storage Bag, Red. This extra-large artificial tree bag measures an incredible 55 in L x 30 in W to accommodate artificial trees up to 10 feet. The moisture resistant, durable fabric protects artificial trees and garland from moisture, dust, and pests. Reinforced carrying handles and a zipper closure make for quick and easy storage at the end of the season.

  • Protects artificial trees and garland, keeps out moisture, dust, and pests
  • Reinforced carrying handles, durable polyester web handles
  • Extra large capacity, accommodates artificial trees up to 10 feet
  • Moisture resistant

Product Specifications

    • LENGTH INCHES55 (139.7 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY10 Ft Tree
    • ASSEMBLYAssembled
    • BRANDHoney Can Do
    • COLOR FINISHRed With Green Handles
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTYLimited Lifetime
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPResidential Storage
    • STYLETree
    • TYPEHoliday Storage Bag
    • WEIGHT LBS1.3 (.59 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good Bag

Your review: This bag has lots of room for storing extra Christmas stuff. Real pleased with it.

Is this review helpful?

It starts and ends the Holiday season

Your review: It swallowed my 8' tree with ease

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.