Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coat Hangers Chrome Plated – Pkg of 6

Rollover image to zoom in

Click image to enlarge

Coat Hangers Chrome Plated – Pkg of 6

Item #: WB493306

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 13.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Chrome Plated Hangers
Durable chrome plated steel wire hangers resist denting, chipping and rusting. 17"L and come in packages of 6. Perfect for garment storage. Price for pack of 6.

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Plated Steel
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • STYLEChrome Plated Suite Hanger
    • TYPEDress Hanger
    • accessory_typeClip and Hanger
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

EXCELLENT HANGERS

Your review: A++EXCELLENT HANGERS

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.