Lug Tote Box Carts

Lug Tote Box Carts

Lug Tote Box Carts Are Designed For Transporting And Storing Small Parts, Components, Food And Recyclables In Storage Bin Containers.

Lug Tote Box Carts are made with lightweight tubular aluminum or stainless steel frames for long lasting durability. Features 5 inch polyolefin casters for greater mobility. Slide runners on lug tote box carts provide added stability and support. Truck carts are available in a range styles and configurations to accommodate an assortment of bins, totes and containers. Dimensions and weight capacities vary per model. Carts are all-welded or unassembled. Bins available with select truck carts. Available load capacities range from 50 to 1200 lbs. Package quantity is 1.


L"
  • L"
W"
  • W"
H"
  • H"
QTY (TOTE SIZE)
  • QTY (TOTE SIZE)
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
ASSEMBLY
  • ASSEMBLY
CERTIFIED
  • CERTIFIED
BRAND
  • BRAND
COMPARE DIMENSIONS HOLD TOTE CAPACITY
L" W" H" QTY (TOTE SIZE) CONSTRUCTION CAP. LBS. ASSEMBLY CERTIFIED BRAND IMAGE MODEL QTY PRICE
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
54.90.202.184:44