Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Item #: HFB623747

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call For Pricing: 1.888.645.0878
Product Information
Customer Review
Product Q&A
Accessories
Round Corner Corrugated Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lbs. Capacity

Heavy corrugated steel sides and deck make Steel King's round corner corrugated containers a rugged and durable general purpose container. Universal stacking feet provide easy stackability. Looking for low cost bulk storage for parts, etc.? Look no further: Round Corner Containers are the answer. All welded construction, featuring heavy 11 gauge Ribbed steel bottom, 12 gauge Ribbed steel sides. Rugged 4,000 lb. capacity standard. Universal stacking legs-provides easy stackability up to four high, even when fully loaded to capacity. Easy-to-clean round corners eliminate dirt build up. Rounded edges minimize snags and sharp-edge impact damage. Max Stacking Height: 4

Product Specifications

    • LENGTH INCHES41-1/2 (105.41 cm)
    • WIDTH INCHES33-1/2 (85.09 cm)
    • HEIGHT INCHES28-1/2 (72.39 cm)
    • INSIDE LENGTH INCHES40 (101.6 cm)
    • INSIDE WIDTH INCHES32 (81.28 cm)
    • INSIDE HEIGHT INCHES24 (60.96 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE31" to 36"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS4000 (1818.18 kg)
    • CAPACITY CUBIC FEET2560 (72.49 cu. m)
    • CAPACITY LBS. RANGE2501 to 6000
    • ASSEMBLYAssembled
    • BRANDSteel King
    • COLOR FAMILYGreen
    • COLOR FINISHVista Green
    • CONSTRUCTIONCorrugated Steel
    • FORK ENTRY2-Way
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • WEIGHT LBS205 (93.18 kg)
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed