Vestil MULTI-C Multi-High Container 2000 Lbs Capacity, Blue

Rollover image to zoom in

Click image to enlarge

Vestil MULTI-C Multi-High Container 2000 Lbs Capacity, Blue

Item #: WB442222

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 439.95
Product Information
Photo/Video Gallery
Product Q&A
This Bulk Container Features Height Attachments To Fit Various Applications.

Height adjustable bulk container includes one pallet base and four side attachments for added height. Each height attachment adds 7-7/8” usable height. Height attachments fold when not in use; measures 74-1/2”L x 8-3/4”W x 2-3/4”D when folded. Made from corrosion resistant polyethylene with steel corner hinges. 2,500 lb. capacity. Base allows 4-way forklift access and measures 5-7/8”H. Measures 47-3/16”L x 31-3/8”W x 37-1/2”H overall.

Product Specifications

    • LENGTH INCHES47-1/4 (120.02 cm)
    • WIDTH INCHES31-1/2 (80.01 cm)
    • HEIGHT INCHES37-1/2 (95.25 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE31" to 36"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS2500 (1136.36 kg)
    • CAPACITY LBS. RANGE1501 to 2500
    • BRANDVestil
    • CONSTRUCTIONPolyethylene with Steel Corner Hinges
    • FORK ENTRY4-Way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS95 (43.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed