Easy Assembly Bulk Containers - Solid Or Vented Sides

Easy Assembly Bulk Containers - Solid Or Vented Sides

Easy Assembly Plastic Bulk Containers Provide A Super Value! Easy Assembly.

Structurally reinforced bulk containers are made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 29"H overall without casters. Container available with mesh or solid sides.
For convenient mobility, add optional rugged Caster Set that includes 4 swivel casters (2 with brakes) and holds up to 2000 lbs.


STYLE
  • STYLE
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OUTSIDE INSIDE CASTERS SOLID LID
STYLE TYPE L" W" H" L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.156.76.240:44