Rigid Steel Containers

Rigid Steel Containers

Rigid Steel Containers With Two Drop Gates Are Used For Warehouse And O ther Commercial Storage Applications.

Rigid Steel Containers are made of steel & wire Mesh Sides with an enamel finish for long lasting durability. Containers measure 40-1/2" x 34-1/2" x 32" High. and have a load capacity of 3200 lbs. Maximum stack height is 5 Containers. Stack Height 3 High for Truck Shipments. Inside Usable Volume is 18 Cubic Feet. Half-Drop Gates on Both of the 34 1/2" Sides. 108 Containers fit on Full 53' Truckload. Inter-Stackable with other containers. Available in Blue or Gray


TYPE
  • TYPE
OUTSIDE L"
  • OUTSIDE L"
OUTSIDE W"
  • OUTSIDE W"
OUTSIDE H"
  • OUTSIDE H"
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
INSIDE H"
  • INSIDE H"
COLOR
  • COLOR
COMPARE OUTSIDE INSIDE
TYPE L" W" H" L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.198.134.127:46