Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wide Chrome Wire Shelving With 4 Inch High Shelf Bins

Wide Chrome Wire Shelving With 4 Inch High Shelf Bins

Heavy Duty Chrome Wire Shelving Includes Shelf Bins For Storage Of Various Items On One Unit.

Chrome wire steel shelving offers an attractive appearance that's used for retail and display applications. Heavy duty chrome wire shelving offers 600 (60" & 72"W units) to 800 lb. (48"W units) shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to your shelving units using Optional Caster Kits (sold separately). Easy assembly.

4"H Bin Size Reference
BinsW"D"
A4-1/811-5/8
B6-5/811-5/8
C4-1/817-7/8
D6-5/817-7/8
E4-1/823-5/8
F6-5/823-5/8


W"
  • W"
D"
  • D"
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
BIN QTY.(BIN SIZE)
  • BIN QTY.(BIN SIZE)
COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.123.20:44