Steel Shelving With Best Value Plastic Shelf Bins

Steel Shelving With Best Value Plastic Shelf Bins

Economical, Small Parts Shelf Storage Systems Keep Parts Organized And Readily Accessible.

Industrial grade steel shelving features anti-sway braces on the back and sides to secure plastic hopper bins. These corrosion resistant, hopper bins with label area provide fast access and easy content identification. High impact, one-piece molded plastic bins fit on 36”W open shelves. Choose 39”H or 73”H steel shelving also available in 12” or 18”depth. Customize shelf storage systems with different bin sizes/configurations in yellow or blue. Baked enamel finish. Easy assembly.

Bin Size Reference
BinsW"D"H"
A4124
B4184
C6124
D6184
F8124
G8184


D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COMPARE SHELVING DIMENSIONS BIN PRICE
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY. (BIN SIZE) IMAGE MODEL QTY 1-2 3+
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
54.92.142.198:46