Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Shelving with 6

Steel Shelving with 6"H & 8"H Plastic Shelf Bins

Quantum Steel Shelving with Plastic Shelf Bins Are Used For Easy Access Storage And Organization Of Small Parts, Fasteners, Products And Supplies.

Quantum Steel Shelving with Plastic Shelf Bins are made for long lasting durability and dependability. 400 lb. load capacity shelving units are made of heavy duty, gray powder coated high grade steel. Easy to clean and won’t corrode. Shelf bins are made of waterproof and chemical, grease and oil resistant high density polypropylene material. 6 and 8 inch height bins include molded-in label holders for content identification. Built-in rear hang-lock allows bins to tilt out of shelving for complete access. Wire hopper front permits complete access to contents. Wide selection of 36 inch width shelving units are available in 12 and 18 inch depths and 39 and 75 inch heights that hold 9, 12, 15, 16, 20, 21, 24, 27, 28, 32, 35, 36, 45, 56 or 72 quantity of Red, Yellow or Blue color bins.

6”H Bin Size Reference
11-5/8" D
BinsW"
A4-1/8
B6-5/8
C8-3/8
D11-1/8
  17-7/8" D
BinsW"
E4-1/8
F6-5/8
G8-3/8
H11-1/8
 
8"H Bin Size Reference
11-5/8" D
BinsW"
I4-3/8
J6-5/8
K8-3/8
L11-1/8
 17-7/8" D
BinsW"
M4-3/8
N6-5/8
O8-3/8
P11-1/8



D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY. (BIN SIZE) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.105.39:46