Steel or Chrome Shelving With Plastic Heavy Duty Hopper Bins

Steel or Chrome Shelving With Plastic Heavy Duty Hopper Bins

These Shelf Systems Include Jumbo Hopper Bins For Efficient Storage In Retail And Display Applications.

Available with Steel Shelving or Chrome Wire Shelving. Quality heavy-duty hopper storage bins feature a wide front opening for access with 2 side grip handles. The durable, easy-to-clean polypropylene construction of these hopper bins resists rust, corrosion and most chemicals making them used for storage applications. Steel Shelving features gray enamel finish with 475 lb. capacity per shelf. Includes cross bracing for increased stability. Chrome Wire Shelving provides an attractive appearance to any environment. Open wire shelves reduce dust accumulation and feature truss perimeter design for extra strength that withstands 800 lb. shelf capacity. Add mobility to your Chrome Wire Shelving unit with Optional Casters Kits.

Bin Size Reference
Bins W" D" H"
A 10-7/8 17-1/2 12-1/2
B 16-1/2 17-1/2 12-1/2
C 19-7/8 15-1/4 12-7/16



STYLE
  • STYLE
SHELF TYPE
  • SHELF TYPE
W"
  • W"
D"
  • D"
H"
  • H"
TOTAL QTY.
  • TOTAL QTY.
COMPARE SHELVING DIMENSIONS BIN
STYLE SHELF TYPE W" D" H" SHELF QTY COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE
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
54.159.30.26:44