Shelving With Magnum Giant Hopper Bins

Shelving With Magnum Giant Hopper Bins

These Shelving Units Include The Toughest Bins In The Business!

Available with Steel Shelving or Chrome Wire Shelving. Used for storage of large and heavy parts. Magnum hopper bins are made with heavy duty injection molded, high density polyethylene that is corrosion proof. Open hopper front allows immediate access and visibility of contents. Ribbed reinforced walls provide extra strength. Double wall thickness with pre-formed lip allows bins to interlock and stack. Includes molded-in label slot. Steel Shelving features gray enamel finish with 350 lb. capacity per shelf. Includes cross bracing for increased stability. Chrome Wire Shelving provides an attractive appearance to any environment. Open wire shelves reduce dust accumulation and feature truss perimeter design for extra strength that withstands 800 lb. shelf capacity. Add mobility to your Chrome Shelving unit with Optional Casters Kits.

Bin Size Reference
BinsW"D"H"
A12-3/819-3/45-7/8
B12-3/819-3/47-7/8
C12-3/819-3/411-7/8
D18-3/819-3/411-7/8



STYLE
  • STYLE
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COMPARE SHELVING DIMENSIONS BIN
STYLE W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE
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
54.198.163.124:46