Closed Steel Shelving With Plastic Drawers

Closed Steel Shelving With Plastic Drawers

Closed Steel Shelving With Plastic Drawers Provides Dust Free Storage For High Density Applications.

Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene drawers that are virtually unbreakable. Plastic drawers are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Available with Blue, Gray, Red or Yellow plastic drawers. Easy assembly.

Drawer Size Reference
DrawersW"D"H"
A5-9/16124-5/8
B5-9/16184-5/8
C3-3/4184-5/8
D11-1/8124-5/8
E8-3/8124-5/8


D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
COMPARE SHELVING DIMENSIONS DRAWER
W" D" H" SHELF QTY. COLOR TOTAL QTY. DRWR QTY.(DRWR SIZE) IMAGE MODEL QTY PRICE
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
54.221.17.234:46