Chrome Wire Shelving With Stacking Bins

Chrome Wire Shelving With Stacking Bins

Attractive Chrome Wire Shelving Units Include Giant Stacking Bins With Open Hopper Fronts For Easy Access.

Chrome wire steel shelving offers an attractive appearance that’s used for retail and display. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Giant stacking bins are made of injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36”W x 74”H.

Bin Size Reference
BinsW"D"H"
A5-1/210-7/85
B8-1/410-3/47
C8-1/414-3/47
D8-1/4189
E16-1/210-7/85
F11168
G111810
H16-1/214-3/47
I16-1/21811



D"
  • D"
SHELF QTY.
  • SHELF QTY.
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
BIN QTY.(BIN SIZE)
  • BIN QTY.(BIN SIZE)
COMPARE SELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE