Rubbermaid FastTrack Garage Organization System

Rubbermaid FastTrack Garage Organization System

Get Your Garage Under Control With The Rubbermaid FastTrack Garage Storage system.

The Rubbermaid FastTrack Garage Organization System is quick and easy to install. The heavy steel construction provides extra durability. The FastTrack rail and accessory system stores 10x more by using the space between studs. The rail holds up 1,750 lbs. 1" spacing between holes for easy installation. Rail covers provide a clean, finished look. Need a Hardware Kit (sold separately) to mount to the wall. Each accessory features "Soft grip" coating protects from nicks and scratches. Powder-coated steel for durability - resists rusting, chipping and cracking. Cast aluminum gripper for durable "locking" fit. Quickly snaps into place onto FastTrack mounting rails. Easy to attach and adjust on the rail. Can be mounted directly to a existing wall (hardware not included).


COMPARE
TYPE STYLE LOAD CAPACITY LBS. PACKAGE QTY RUBBERMAID PART IMAGE MODEL QTY PRICE EACH
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
54.234.0.2:44