Countertop Displays
Availability
Type
Height Range (in)
Length
Brand
Width
Material
Depth
Capacity
Color
Price
Height
14 in
Width
48 in
Color
Black
Depth
40 in
Global Approved 252318 3-Pocket Bi-Fold Size Brochure Holder On Revolving Base, 6" Base
Height
7-7/8 in
Width
6-1/8 in
Color
Clear
Material
Acrylic
Height
6-1/2 in
Width
6 in
Color
Clear
Depth
1-1/4 in
Height
1 in
Width
1 in
Color
Chrome
Material
Steel
Global Approved 252320 3-Pocket Letter Size Brochure Holder On Revolving Base, 9" Base
Height
11-1/4 in
Width
9 in
Color
Clear
Material
Acrylic
Global Approved 900061 Horizontal Countertop Bracelet Display 12" Long, Clear ,1 Piece
Height
5-1/2 in
Width
10-1/2 in
Color
Clear
Depth
4 in
Height
3 in
Width
9-7/8 in
Color
Clear
Depth
9-7/8 in
American Metalcraft IS18 - Display Stand, 3-Tier, 20 x 13-3/4 x 12, Stair Step, Wrought Iron
Height
11-3/4 in
Width
13-3/4 in
Color
Black
Material
Wrought Iron
Height
10 in
Color
Clear
Material
Acrylic
Package Quantity
1
Height
2 in
Color
Clear
Material
Acrylic
Package Quantity
1
Height
6-1/2 in
Width
8-1/2 in
Color
Black
Depth
8-1/2 in
Height
5 in
Width
4-1/16 in
Color
Clear
Depth
1-1/14 in
Height
8-1/2 in
Width
17-1/2 in
Color
Clear
Material
Acrylic
Height
33 in
Width
23 in
Color
Silver
Depth
23-1/4 in
Height
18 in
Width
24 in
Color
Silver
Depth
12 in
Height
9-1/4 in
Width
9-1/2 in
Color
Clear
Depth
1-1/4 in
Height
8 in
Width
24 in
Color
Black
Depth
12 in
Height
10 in
Width
7 in
Color
Silver
Material
Steel
MasonWays™ 200-121212 Display Cubes 12"W x 12"D x 12"H,100 Lbs. Capacity - Pkg Qty 8
Height
12 in
Width
12 in
Color
Black
Depth
12 in
Height
27 in
Width
14 in
Color
Silver
Depth
12 in
Height
7-1/2 in
Width
7-1/2 in
Color
Clear
Depth
7-1/2 in
Height
24 in
Width
16 in
Color
Silver
Depth
16 in
Height
13 in
Width
24 in
Color
Black
Depth
15 in
Global Approved 326045, 3-Tier Counter Step Display, 16"W x 7.125"H x 11.75"D, 1 Pc
Height
1-1/8 in
Width
16 in
Color
Clear
Depth
11-3/4 in
Global Approved 800025 Acrylic Necklace Bar For Pegboard/Slatwall, Clear, 16" Wide
Width
16 in
Color
Clear
Material
Plastic
Package Quantity
4
Height
30 in
Width
5-3/8 in
Color
White
Depth
18 in
Width
4 in
Color
Clear
Depth
1-1/2 in
Material
Acrylic
Height
18-1/2 in
Width
12 in
Color
Silver
Material
Steel
Height
9-3/4 in
Width
8-3/4 in
Color
Clear
Depth
1-3/4 in
Height
16 in
Width
7 in
Color
Black
Depth
8 in
Height
11 in
Width
8-1/2 in
Color
Clear
Color
Clear
Height
12 in
Width
3-7/8 in
Color
Clear
Material
Acrylic
Height
8 in
Width
7-3/4 in
Color
Clear
Material
Acrylic
Height
6 in
Width
7-3/4 in
Color
Clear
Material
Acrylic
Global Approved 252303 3-Tier Tri-Fold Size Countertop Brochure Holder, 4.5" x 11.75"
Height
11-3/4 in
Width
4-1/2 in
Color
Clear
Depth
7 in
Global Approved 900048 Crossed Single Pole Bracelet/Necklace Countertop Display, 19" High, 9" Base
Height
19 in
Width
11-1/2 in
Color
Clear
Material
Acrylic
Height
8 in
Width
16 in
Color
Clear
Depth
8 in
Global Approved 800026 Acrylic Necklace Half Round Bar For Pegboard/Slatwall-Clear-5.25" W-Pkg Qty 4
Width
4-1/2 in
Color
Clear
Depth
2-3/8 in
Material
Plastic
Global Approved 252317 4-Pocket Tri-Fold Size Brochure Holder On Revolving Base, 6" Base
Height
7-7/8 in
Width
4-3/8 in
Color
Clear
Material
Acrylic
Height
9 in
Width
30 in
Color
Silver
Depth
18 in
Global Approved 900063 Horizontal 3-Tier Countertop Bracelet Display, 12" Long, Clear ,1 Piece
Height
11 in
Width
10-1/2 in
Color
Clear
Depth
10-1/2 in