Slatwall Display Units

Slatwall Display Units

Slatwall Display Units Are Used For Retail Stores, Supermarkets, Pharmacies And More.

Slatwall Display Units are made of Anchor Core material, which is 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) providing long lasting durability and dependability. 4-Way Display, Cube Display, Counter Cube Display and H-Display styles are available in 9, 24 and 49-1/2 inch widths, 9 and 24 inch depths and 17 and 54 inch heights. Colors are Birch, Black, Cherry and White. Easy to assemble and include all hardware and instructions, including a spinner base. Accepts all standard slatwall hardware and accessories. Matching Add-On Shelves are also available for each model (excluding Counter Cube).


W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
TYPE
  • TYPE
COMPARE DIMENSIONS DISPLAY MODEL ADD-ON SHELVES
W" D" H" COLOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE